Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Seal Type Code
1
Base Wt.
20.5 lb
Rod Diameter
1 3/8 in
Rod Material
Aluminum
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod End Thread
1-14
Mounting Style Description
Cap Detachable Clevis
Port Size
3/4
Bore Code
G12
End Type
Single Rod
Bumpers
w/o Bumpers
Weight per Inch
11.38 lb
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP2
Mounting Style Code
88
Port Type
NPTF
Rod End Style Code
2
Seal Design
Buna-N Rubber
Cylinder Bore Size
6 in
Seal Material
Buna-N
Actuator Material
Aluminum
Weight
452.94 LB
We're here for you
with Service Centers across the country - We have your back