Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Seal Material
Buna-N
Bore Code
G12
Port Size
3/4
Port Type
NPTF
Series
Econo-Ram II™
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 3/8 in
Actuator Material
Aluminum
Mounting Style Code
85
Cushions
Noncushioned
Weight per Inch
11.38 lb
Bumpers
w/o Bumpers
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
1-14
Seal Type Code
1
End Type
Single Rod
Rod End Style Code
2
Lube Specification
Non Lube Design
Cylinder Bore Size
6 in
Mounting Style
MP2
Base Wt.
20.5 lb
Weight
248.1 LB
We're here for you
with Service Centers across the country - We have your back