Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
3/4
Base Wt.
20.5 lb
Mounting Style
MP1
Rod End Style Code
2
Weight per Inch
2.91 lb
Bore Code
G12
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
6 in
Actuator Material
Aluminum
Seal Type Code
1
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Seal Material
Buna-N
Rod Diameter
1 3/8 in
Magnetic Piston
No
Rod End Thread
1-14
Seal Design
Buna-N Rubber
Port Type
NPTF
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Mounting Style Code
84
End Type
Single Rod
Weight
51.42 LB
We're here for you
with Service Centers across the country - We have your back