Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cylinder Material
Aluminum
Bore Code
G12
Series
Econo-Ram II™
Seal Material
Buna-N
Rod Diameter
1 3/8 in
Magnetic Piston
No
Rod End Thread
1-14
Mounting Style
MF1
Weight per Inch
10.74 lb
Mounting Style Code
24
Rod End Style Code
2
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Cylinder Bore Size
6 in
Mounting Style Description
Head Rectangular Flange
Lube Specification
Non Lube Design
Port Size
3/4
Rod End Style
Male, Small
Port Type
NPTF
Base Wt.
20.5 lb
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Seal Type Code
1
Weight
84.94 LB
We're here for you
with Service Centers across the country - We have your back