Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Mounting Style Code
24
Series
Econo-Ram II™
Cylinder Bore Size
6 in
Rod End Style
Male, Small
Port Size
3/4
Cylinder Material
Aluminum
Rod Material
Aluminum
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Port Type
NPTF
Bumpers
w/o Bumpers
End Type
Single Rod
Mounting Style
MF1
Weight per Inch
10.74 lb
Mounting Style Description
Head Rectangular Flange
Bore Code
G12
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 3/8 in
Lube Specification
Non Lube Design
Seal Type Code
1
Rod End Thread
1-14
Port Location
12 O'clock on Each End (Standard)
Base Wt.
20.5 lb
Magnetic Piston
No
Weight
289.0 LB
We're here for you
with Service Centers across the country - We have your back