Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Head Rectangular Flange
Rod Diameter
1 3/8 in
Rod End Style
Male, Small
Cylinder Material
Aluminum
Series
Econo-Ram II™
Cylinder Bore Size
6 in
Cushions
Noncushioned
Rod End Thread
1-14
Port Type
NPTF
Bore Code
G12
Weight per Inch
10.74 lb
End Type
Single Rod
Rod Material
Aluminum
Port Size
3/4
Mounting Style
MF1
Mounting Style Code
21
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Magnetic Piston
No
Base Wt.
20.5 lb
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Seal Type Code
1
Weight
106.42 LB
We're here for you
with Service Centers across the country - We have your back