Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Anodized heads and caps for maximum corrosion resistance
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Lube Specification
Non Lube Design
Seal Material
Buna-N
Bore Code
G12
Mounting Style Description
Side Tapped
Port Size
3/4
Base Wt.
20.5 lb
Port Type
NPTF
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Actuator Material
Aluminum
Origin
Aluminum NFPA
Weight per Inch
5 lb
Mounting Style Code
16
Magnetic Piston
No
Rod End Thread
1-14
Cylinder Bore Size
6 in
Cylinder Material
Aluminum
Rod Material
Aluminum
Seal Type Code
1
Mounting Style
MS4
Cushions
Cushioned, Both Ends
End Type
Single Rod
Bumpers
w/o Bumpers
Rod Diameter
1 3/8 in
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back