Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
16
Cylinder Bore Size
6 in
Bore Code
G12
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Rod Material
Aluminum
Rod End Thread
1-14
Mounting Style Description
Side Tapped
Port Type
NPTF
Base Wt.
20.5 lb
Port Size
3/4
Actuator Material
Aluminum
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Seal Type Code
1
End Type
Single Rod
Seal Design
Buna-N Rubber
Rod Diameter
1 3/8 in
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Mounting Style
MS4
Magnetic Piston
No
Seal Material
Buna-N
Weight per Inch
5 lb
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Weight
120.5 LB
We're here for you
with Service Centers across the country - We have your back