Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Port Size
3/4
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Weight per Inch
5 lb
Seal Material
Buna-N
Mounting Style Description
Side Tapped
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
6 in
Cylinder Material
Aluminum
Rod End Style
Male, Small
Rod Diameter
1 3/8 in
End Type
Single Rod
Bore Code
G12
Seal Design
Buna-N Rubber
Rod End Thread
1-14
Mounting Style Code
16
Actuator Material
Aluminum
Origin
Aluminum NFPA
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Rod Material
Aluminum
Base Wt.
20.5 lb
Port Type
NPTF
Mounting Style
MS4
Magnetic Piston
No
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back