Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Rod Diameter
1 3/8 in
Port Size
3/4
Cushions
Cushioned, Both Ends
Seal Type Code
1
Seal Material
Buna-N
Actuator Material
Aluminum
End Type
Single Rod
Bore Code
G12
Seal Design
Buna-N Rubber
Cylinder Bore Size
6 in
Lube Specification
Non Lube Design
Port Type
NPTF
Rod End Style Code
2
Mounting Style Code
08
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Mounting Style Description
Side Lug
Rod End Style
Male, Small
Rod End Thread
1-14
Base Wt.
20.5 lb
Mounting Style
MS2
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
Weight per Inch
0.69 lb
Weight
28.78 LB
We're here for you
with Service Centers across the country - We have your back