Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Bumpers
w/o Bumpers
Rod End Style Code
4
Actuator Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Weight per Inch
2.41 lb
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Rod End Style
Male, Intermediate
Mounting Style Code
88
Bore Code
F12
Seal Design
Buna-N Rubber
Mounting Style
MP2
Seal Material
Buna-N
Seal Type Code
1
Base Wt.
14.72 lb
Series
Econo-Ram II™
Rod Diameter
1 3/8 in
Rod End Thread
1 1/4-12
Cylinder Bore Size
5 in
End Type
Single Rod
Lube Specification
Non Lube Design
Weight
19.54 LB
We're here for you
with Service Centers across the country - We have your back