Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Viton
Rod Material
Aluminum
Magnetic Piston
No
Rod Diameter
1 3/8 in
Actuator Material
Aluminum
Rod End Thread
1-14
Mounting Style Description
Cap Detachable Clevis
Rod End Style Code
2
Base Wt.
14.72 lb
Port Size
1/2
Seal Type Code
2
Port Type
NPTF
Bore Code
F12
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Weight per Inch
2.41 lb
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Mounting Style Code
88
Cylinder Material
Aluminum
Mounting Style
MP2
Cylinder Bore Size
5 in
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Seal Design
Viton
Bumpers
w/o Bumpers
Weight
60.51 LB
We're here for you
with Service Centers across the country - We have your back