Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
End Type
Single Rod
Mounting Style Code
88
Cylinder Material
Aluminum
Actuator Material
Aluminum
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 3/8 in
Base Wt.
14.72 lb
Weight per Inch
2.41 lb
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Seal Type Code
1
Rod End Style Code
2
Rod End Thread
1-14
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Mounting Style Description
Cap Detachable Clevis
Magnetic Piston
No
Bore Code
F12
Series
Econo-Ram II™
Rod Material
Aluminum
Cylinder Bore Size
5 in
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Mounting Style
MP2
Port Type
NPTF
Weight
27.98 LB
We're here for you
with Service Centers across the country - We have your back