Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
End Type
Single Rod
Mounting Style
MP2
Cushions
Noncushioned
Port Size
1/2
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
4
Mounting Style Code
85
Rod End Style
Male, Intermediate
Cylinder Material
Aluminum
Bore Code
F12
Cylinder Bore Size
5 in
Rod End Thread
1 1/4-12
Port Type
NPTF
Seal Type Code
1
Magnetic Piston
No
Rod Diameter
1 3/8 in
Cylinder Style
Tie Rod, NFPA
Weight per Inch
2.41 lb
Seal Material
Buna-N
Rod Material
Aluminum
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Series
Econo-Ram II™
Base Wt.
14.72 lb
Weight
50.87 LB
We're here for you
with Service Centers across the country - We have your back