Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Rod End Style
Male, Intermediate
Port Type
NPTF
Cylinder Bore Size
5 in
Seal Design
Buna-N Rubber
Rod Material
Aluminum
Mounting Style Code
84
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Rod End Style Code
4
Magnetic Piston
No
Base Wt.
14.72 lb
Cylinder Style
Tie Rod, NFPA
Port Size
1/2
Weight per Inch
1.2 lb
Seal Material
Buna-N
Mounting Style
MP1
Bore Code
F12
Seal Type Code
1
Rod End Thread
1 1/4-12
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Cylinder Material
Aluminum
Mounting Style Description
Cap Fixed Clevis
Rod Diameter
1 3/8 in
Weight
36.32 LB
We're here for you
with Service Centers across the country - We have your back