Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Bore Code
F12
Mounting Style Code
84
Base Wt.
14.72 lb
Rod Material
Aluminum
Cylinder Bore Size
5 in
Bumpers
w/o Bumpers
Rod Diameter
1 3/8 in
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Mounting Style
MP1
Rod End Thread
1-14
Port Type
NPTF
Seal Type Code
1
Lube Specification
Non Lube Design
Port Size
1/2
Series
Econo-Ram II™
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Weight per Inch
1.2 lb
Cylinder Material
Aluminum
Cushions
Cushioned, Both Ends
Rod End Style Code
2
Weight
49.52 LB
We're here for you
with Service Centers across the country - We have your back