Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Removable rod gland
Piston rod lipseal/wiper self-compensating for zero leakage
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Mounting Style Code
60
Seal Type Code
1
Lube Specification
Non Lube Design
Magnetic Piston
No
Port Type
NPTF
Base Wt.
14.72 lb
Series
Econo-Ram II™
Actuator Material
Aluminum
Mounting Style Description
Tie Rods, Extended Cap End
Rod End Style Code
4
Cylinder Bore Size
5 in
Bore Code
F12
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX2
Rod Material
Aluminum
Cylinder Material
Aluminum
Port Size
1/2
Rod End Thread
1 1/4-12
Weight per Inch
0.81 lb
Rod End Style
Male, Intermediate
Cushions
Cushioned, Both Ends
Weight
31.73 LB
We're here for you
with Service Centers across the country - We have your back