Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Port Size
1/2
Cylinder Bore Size
5 in
Mounting Style Description
Cap Rectangular Flange
Weight per Inch
6.46 lb
Cylinder Style
Tie Rod, NFPA
Lube Specification
Non Lube Design
Magnetic Piston
No
Seal Type Code
1
Cushions
Noncushioned
Mounting Style
MF2
Bore Code
F12
Rod Diameter
1 3/8 in
Rod Material
Aluminum
Actuator Material
Aluminum
End Type
Single Rod
Mounting Style Code
25
Seal Design
Buna-N Rubber
Base Wt.
14.72 lb
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Port Type
NPTF
Seal Material
Buna-N
Series
Econo-Ram II™
Rod End Style Code
2
Rod End Thread
1-14
Weight
169.76 LB
We're here for you
with Service Centers across the country - We have your back