Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Cylinder Material
Aluminum
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Bumpers
w/o Bumpers
Port Type
NPTF
Rod Material
Aluminum
Mounting Style Code
15
Series
Econo-Ram II™
Rod End Style
Male, Intermediate
Rod End Style Code
4
Cushions
Cushioned, Cap End
Cylinder Bore Size
5 in
Mounting Style Description
Side Tapped
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Mounting Style
MS4
Actuator Material
Aluminum
Bore Code
F12
Base Wt.
14.72 lb
Rod Diameter
1 3/8 in
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Rod End Thread
1 1/4-12
Weight per Inch
4.29 lb
Port Size
1/2
Weight
130.55 LB
We're here for you
with Service Centers across the country - We have your back