Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston features nylon wear band for longer life
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Port Size
1/2
Seal Type Code
1
Series
Econo-Ram II™
Cylinder Bore Size
5 in
Mounting Style Code
00
Mounting Style Description
Sleeve Nut Mount
Cylinder Material
Aluminum
End Type
Single Rod
Rod End Style
Male, Small
Rod End Thread
1-14
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MX5
Lube Specification
Non Lube Design
Rod Material
Aluminum
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Weight per Inch
0.81 lb
Rod Diameter
1 3/8 in
Port Type
NPTF
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod End Style Code
2
Base Wt.
14.72 lb
Cushions
Cushioned, Both Ends
Bore Code
F12
Cylinder Style
Tie Rod, NFPA
Weight
24.44 LB
We're here for you
with Service Centers across the country - We have your back