Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Series
Econo-Ram II™
Port Size
1/2
Port Type
NPTF
Cushions
Noncushioned
Rod Material
Aluminum
Rod End Style Code
2
Cylinder Bore Size
5 in
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Mounting Style Code
97
Mounting Style Description
Sleeve Nut Mount
Mounting Style
MX5
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Weight per Inch
0.81 lb
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Seal Type Code
1
Bore Code
F11
Seal Material
Buna-N
Base Wt.
13.2 lb
Cylinder Material
Aluminum
Weight
18.06 LB
We're here for you
with Service Centers across the country - We have your back