Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Cylinder Material
Aluminum
Mounting Style Code
97
Series
Econo-Ram II™
Port Size
1/2
Rod Material
Aluminum
Base Wt.
13.2 lb
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Weight per Inch
0.81 lb
Rod End Thread
3/4-16
Mounting Style
MX5
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Bore Code
F11
End Type
Single Rod
Cylinder Bore Size
5 in
Cushions
Noncushioned
Rod End Style Code
2
Magnetic Piston
No
Rod End Style
Male, Small
Seal Material
Buna-N
Mounting Style Description
Sleeve Nut Mount
Seal Design
Buna-N Rubber
Weight
15.23 LB
We're here for you
with Service Centers across the country - We have your back