Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Magnetic Piston
No
End Type
Single Rod
Seal Material
Buna-N
Bore Code
F11
Actuator Material
Aluminum
Weight per Inch
2.41 lb
Rod End Style Code
2
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Rod Material
Aluminum
Mounting Style Code
88
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP2
Cylinder Material
Aluminum
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Seal Type Code
1
Port Type
NPTF
Rod End Thread
3/4-16
Base Wt.
13.2 lb
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Cylinder Bore Size
5 in
Rod Diameter
1 in
Port Size
1/2
Weight
71.04 LB
We're here for you
with Service Centers across the country - We have your back