Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Rod Diameter
1 in
Port Size
1/2
Weight per Inch
2.41 lb
Mounting Style
MP2
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Base Wt.
13.2 lb
Cushions
Cushioned, Both Ends
Bore Code
F11
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Detachable Clevis
End Type
Single Rod
Seal Material
Buna-N
Series
Econo-Ram II™
Rod End Thread
3/4-16
Mounting Style Code
88
Rod End Style Code
2
Seal Type Code
1
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Actuator Material
Aluminum
Cylinder Bore Size
5 in
Weight
56.58 LB
We're here for you
with Service Centers across the country - We have your back