Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Type Code
1
Rod End Thread
3/4-16
Series
Econo-Ram II™
Cylinder Material
Aluminum
Rod End Style Code
2
Magnetic Piston
No
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Seal Material
Buna-N
Weight per Inch
2.41 lb
Bore Code
F11
Rod Diameter
1 in
Mounting Style Description
Cap Detachable Clevis
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Rod End Style
Male, Small
Mounting Style Code
88
Cylinder Bore Size
5 in
Mounting Style
MP2
Base Wt.
13.2 lb
Port Size
1/2
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Weight
51.76 LB
We're here for you
with Service Centers across the country - We have your back