Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bumpers
w/o Bumpers
Seal Material
Buna-N
Port Size
1/2
End Type
Single Rod
Cylinder Bore Size
5 in
Lube Specification
Non Lube Design
Magnetic Piston
No
Mounting Style Description
Cap Detachable Clevis
Port Location
12 O'clock on Each End (Standard)
Cushions
Cushioned, Both Ends
Cylinder Material
Aluminum
Rod Diameter
1 in
Rod End Style Code
2
Seal Type Code
1
Rod End Thread
3/4-16
Base Wt.
13.2 lb
Actuator Material
Aluminum
Mounting Style Code
88
Weight per Inch
2.41 lb
Rod End Style
Male, Small
Bore Code
F11
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod Material
Aluminum
Mounting Style
MP2
Weight
51.76 LB
We're here for you
with Service Centers across the country - We have your back