Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Type
NPTF
Mounting Style Description
Cap Detachable Clevis
Rod End Thread
N/A
Magnetic Piston
No
Seal Material
Buna-N
Cushions
Cushioned, Head End
Bore Code
F11
Mounting Style Code
86
Base Wt.
13.2 lb
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Rod End Style
Special - Specify
Mounting Style
MP2
Bumpers
w/o Bumpers
End Type
Single Rod
Weight per Inch
2.41 lb
Port Size
1/2
Rod Diameter
1 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
0
Series
Econo-Ram II™
Cylinder Bore Size
5 in
Seal Type Code
1
Lube Specification
Non Lube Design
Rod Material
Aluminum
Weight
32.48 LB
We're here for you
with Service Centers across the country - We have your back