Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Piston rod lipseal/wiper self-compensating for zero leakage
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Cylinder Bore Size
5 in
Rod End Thread
3/4-16
Mounting Style Code
85
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Rod End Style Code
2
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Seal Material
Buna-N
Cushions
Noncushioned
Actuator Material
Aluminum
Bore Code
F11
Port Type
NPTF
End Type
Single Rod
Cylinder Material
Aluminum
Rod Diameter
1 in
Weight per Inch
2.41 lb
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Mounting Style Description
Cap Detachable Clevis
Rod End Style
Male, Small
Seal Type Code
1
Magnetic Piston
No
Mounting Style
MP2
Bumpers
w/o Bumpers
Rod Material
Aluminum
Base Wt.
13.2 lb
Weight
59.89 LB
We're here for you
with Service Centers across the country - We have your back