Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Magnetic Piston
No
Cylinder Bore Size
5 in
Cylinder Material
Aluminum
Base Wt.
13.2 lb
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Port Type
NPTF
Mounting Style Code
84
End Type
Single Rod
Rod Diameter
1 in
Rod Material
Aluminum
Seal Type Code
1
Weight per Inch
1.2 lb
Bumpers
w/o Bumpers
Mounting Style Description
Cap Fixed Clevis
Seal Material
Buna-N
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Bore Code
F11
Series
Econo-Ram II™
Mounting Style
MP1
Weight
22.8 LB
We're here for you
with Service Centers across the country - We have your back