Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
5 in
Port Size
1/2
Rod End Thread
3/4-16
Mounting Style
MP1
End Type
Single Rod
Rod End Style Code
2
Seal Type Code
1
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style Code
84
Bore Code
F11
Weight per Inch
1.2 lb
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Port Type
NPTF
Rod End Style
Male, Small
Base Wt.
13.2 lb
Cushions
Cushioned, Both Ends
Mounting Style Description
Cap Fixed Clevis
Series
Econo-Ram II™
Magnetic Piston
No
Actuator Material
Aluminum
Rod Diameter
1 in
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Weight
19.2 LB
We're here for you
with Service Centers across the country - We have your back