Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Design
Buna-N Rubber
Actuator Material
Aluminum
Cylinder Bore Size
5 in
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Weight per Inch
1.2 lb
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MP1
Mounting Style Code
81
Seal Type Code
1
Port Type
NPTF
Rod End Style Code
2
Rod Diameter
1 in
Rod End Thread
3/4-16
Port Size
1/2
Lube Specification
Non Lube Design
Bore Code
F11
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Rod End Style
Male, Small
Magnetic Piston
No
Series
Econo-Ram II™
End Type
Single Rod
Base Wt.
13.2 lb
Weight
19.2 LB
We're here for you
with Service Centers across the country - We have your back