Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Rod End Style
Male, Small
Port Size
1/2
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Trunnion
Cushions
Cushioned, Both Ends
Seal Type Code
1
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Bore Code
F11
Base Wt.
13.2 lb
End Type
Single Rod
Rod End Thread
3/4-16
Weight per Inch
0.5 lb
Port Type
NPTF
Rod End Style Code
2
Seal Material
Buna-N
Cylinder Bore Size
5 in
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Mounting Style
MT1
Mounting Style Code
72
Weight
18.2 LB
We're here for you
with Service Centers across the country - We have your back