Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
0.5 lb
Port Size
1/2
Rod Material
Aluminum
Rod End Thread
N/A
Rod End Style Code
0
Bore Code
F11
Mounting Style Code
72
Bumpers
w/o Bumpers
End Type
Single Rod
Series
Econo-Ram II™
Port Type
NPTF
Base Wt.
13.2 lb
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Head Trunnion
Seal Design
Buna-N Rubber
Magnetic Piston
No
Cylinder Bore Size
5 in
Lube Specification
Non Lube Design
Seal Type Code
1
Rod Diameter
1 in
Rod End Style
Special - Specify
Mounting Style
MT1
Port Location
12 O'clock on Each End (Standard)
Weight
16.83 LB
We're here for you
with Service Centers across the country - We have your back