Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Magnetic Piston
No
Mounting Style Code
69
Base Wt.
13.2 lb
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Port Type
NPTF
Port Size
1/2
End Type
Single Rod
Actuator Material
Aluminum
Seal Type Code
1
Rod End Style Code
2
Rod End Style
Male, Small
Mounting Style
MT1
Seal Material
Buna-N
Cylinder Material
Aluminum
Weight per Inch
0.5 lb
Rod End Thread
3/4-16
Rod Material
Aluminum
Cylinder Bore Size
5 in
Bore Code
F11
Mounting Style Description
Head Trunnion
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Weight
18.2 LB
We're here for you
with Service Centers across the country - We have your back