Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Removable rod gland
Hard chrome-plated piston rod
Rod Diameter
1 in
Mounting Style
MP4
Rod End Style Code
2
Port Type
NPTF
Port Size
1/2
Bumpers
w/o Bumpers
Magnetic Piston
No
Base Wt.
13.2 lb
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Small
Weight per Inch
1.8 lb
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Mounting Style Code
68
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Cylinder Bore Size
5 in
Cylinder Material
Aluminum
Seal Type Code
1
Seal Design
Buna-N Rubber
Bore Code
F11
Series
Econo-Ram II™
Mounting Style Description
Detachable Pivot Eye
Seal Material
Buna-N
Weight
33.0 LB
We're here for you
with Service Centers across the country - We have your back