Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Actuator Material
Aluminum
End Type
Single Rod
Weight per Inch
1.8 lb
Series
Econo-Ram II™
Seal Material
Buna-N
Rod End Thread
3/4-16
Base Wt.
13.2 lb
Rod Diameter
1 in
Bore Code
F11
Rod End Style Code
2
Magnetic Piston
No
Bumpers
w/o Bumpers
Port Size
1/2
Mounting Style Code
65
Cylinder Bore Size
5 in
Mounting Style
MP4
Rod End Style
Male, Small
Port Type
NPTF
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Detachable Pivot Eye
Rod Material
Aluminum
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Weight
25.8 LB
We're here for you
with Service Centers across the country - We have your back