Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Bore Code
F11
Port Type
NPTF
Seal Material
Buna-N
Mounting Style Description
Tie Rods, Extended Cap End
Cylinder Material
Aluminum
Magnetic Piston
No
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Cushions
Cushioned, Both Ends
Mounting Style Code
60
Weight per Inch
0.81 lb
Seal Type Code
1
Seal Design
Buna-N Rubber
Base Wt.
13.2 lb
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Port Size
1/2
End Type
Single Rod
Rod Material
Aluminum
Rod End Style Code
2
Mounting Style
MX2
Cylinder Bore Size
5 in
Cylinder Style
Tie Rod, NFPA
Rod End Thread
3/4-16
Rod Diameter
1 in
Weight
34.26 LB
We're here for you
with Service Centers across the country - We have your back