Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MF1
Seal Material
Buna-N
Port Location
12 O'clock on Each End (Standard)
Bore Code
F11
Seal Type Code
1
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Port Type
NPTF
Magnetic Piston
No
Mounting Style Description
Head Rectangular Flange
Mounting Style Code
21
Rod End Thread
3/4-16
Series
Econo-Ram II™
Base Wt.
13.2 lb
Seal Design
Buna-N Rubber
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
5 in
Weight per Inch
6.46 lb
Rod Material
Aluminum
Cylinder Material
Aluminum
Rod Diameter
1 in
Rod End Style Code
2
Cushions
Noncushioned
Actuator Material
Aluminum
End Type
Single Rod
Port Size
1/2
Weight
64.88 LB
We're here for you
with Service Centers across the country - We have your back