Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MS4
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Bumpers
w/o Bumpers
Seal Material
Buna-N
Cushions
Noncushioned
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Mounting Style Code
13
Rod Diameter
1 in
Mounting Style Description
Side Tapped
Cylinder Bore Size
5 in
Rod End Style
Male, Small
Base Wt.
13.2 lb
Series
Econo-Ram II™
Actuator Material
Aluminum
Magnetic Piston
No
Rod End Style Code
2
Rod Material
Aluminum
Seal Type Code
1
Weight per Inch
4.29 lb
Lube Specification
Non Lube Design
Bore Code
F11
Cylinder Material
Aluminum
End Type
Single Rod
Rod End Thread
3/4-16
Weight
184.8 LB
We're here for you
with Service Centers across the country - We have your back