Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Base Wt.
13.2 lb
Cushions
Noncushioned
Port Size
1/2
Mounting Style Code
13
Cylinder Bore Size
5 in
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Mounting Style
MS4
Rod End Style Code
2
Actuator Material
Aluminum
Weight per Inch
4.29 lb
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Rod Diameter
1 in
Magnetic Piston
No
Seal Type Code
1
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod Material
Aluminum
Rod End Thread
3/4-16
Mounting Style Description
Side Tapped
Port Type
NPTF
Bore Code
F11
Weight
81.84 LB
We're here for you
with Service Centers across the country - We have your back