Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Removable rod gland
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Rod End Style
Male, Small
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Weight per Inch
4.29 lb
Mounting Style Description
Side Tapped
Bumpers
w/o Bumpers
Base Wt.
13.2 lb
Cushions
Noncushioned
Magnetic Piston
No
Port Size
1/2
Rod Diameter
1 in
Mounting Style
MS4
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
2
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Cylinder Bore Size
5 in
Actuator Material
Aluminum
Rod Material
Aluminum
Mounting Style Code
13
Seal Material
Buna-N
Lube Specification
Non Lube Design
Bore Code
F11
Seal Type Code
1
Port Type
NPTF
Weight
19.64 LB
We're here for you
with Service Centers across the country - We have your back