Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Piston features nylon wear band for longer life
Anodized heads and caps for maximum corrosion resistance
Removable rod gland
Series
Econo-Ram II™
Rod Material
Aluminum
Rod End Thread
3/4-16
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
End Type
Single Rod
Magnetic Piston
No
Rod Diameter
1 in
Base Wt.
13.2 lb
Seal Type Code
1
Actuator Material
Aluminum
Mounting Style
MS2
Rod End Style Code
3
Cylinder Bore Size
5 in
Cushions
Noncushioned
Lube Specification
Non Lube Design
Rod End Style
Female, Short
Cylinder Material
Aluminum
Mounting Style Code
05
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Mounting Style Description
Side Lug
Weight per Inch
0.57 lb
Seal Material
Buna-N
Port Type
NPTF
Bumpers
w/o Bumpers
Bore Code
F11
Weight
26.88 LB
We're here for you
with Service Centers across the country - We have your back