Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Seal Type Code
1
Rod Material
Aluminum
End Type
Single Rod
Base Wt.
13.2 lb
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Cylinder Bore Size
5 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Lube Specification
Non Lube Design
Mounting Style Code
00
Series
Econo-Ram II™
Weight per Inch
0.81 lb
Cushions
Cushioned, Both Ends
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Rod Diameter
1 in
Cylinder Style
Tie Rod, NFPA
Bore Code
F11
Actuator Material
Aluminum
Port Size
1/2
Magnetic Piston
No
Mounting Style Description
Sleeve Nut Mount
Port Type
NPTF
Cylinder Material
Aluminum
Mounting Style
MX5
Weight
16.44 LB
We're here for you
with Service Centers across the country - We have your back