Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Material
Aluminum
Port Type
NPTF
Mounting Style Description
Cap Detachable Clevis
Rod End Style
Male, Intermediate
Port Location
12 O'clock on Each End (Standard)
Port Size
1/2
Cylinder Bore Size
4 in
Mounting Style Code
88
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Cylinder Material
Aluminum
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Bore Code
E12
Weight per Inch
1.49 lb
Rod End Thread
1 1/4-12
Mounting Style
MP2
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Magnetic Piston
No
Rod End Style Code
4
Base Wt.
10.29 lb
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Seal Type Code
1
Weight
81.81 LB
We're here for you
with Service Centers across the country - We have your back