Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Bore Code
E12
Mounting Style
MP2
Mounting Style Code
85
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Lube Specification
Non Lube Design
Port Type
NPTF
Bumpers
w/o Bumpers
Seal Design
Buna-N Rubber
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
Seal Material
Buna-N
Weight per Inch
1.49 lb
Port Size
1/2
Base Wt.
10.29 lb
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Magnetic Piston
No
Rod Diameter
1 3/8 in
Rod Material
Aluminum
Series
Econo-Ram II™
Rod End Thread
1-14
Rod End Style Code
2
Seal Type Code
1
Weight
25.19 LB
We're here for you
with Service Centers across the country - We have your back