Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Fixed Clevis
Rod Diameter
1 3/8 in
Port Size
1/2
Base Wt.
10.29 lb
Rod End Thread
1 1/4-12
Cushions
Cushioned, Both Ends
Bore Code
E12
Cylinder Bore Size
4 in
Lube Specification
Non Lube Design
Mounting Style
MP1
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Seal Type Code
1
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Port Type
NPTF
Rod End Style
Male, Intermediate
Weight per Inch
1.35 lb
Rod Material
Aluminum
Series
Econo-Ram II™
Seal Design
Buna-N Rubber
Magnetic Piston
No
Actuator Material
Aluminum
Mounting Style Code
84
Cylinder Material
Aluminum
Rod End Style Code
4
Weight
35.94 LB
We're here for you
with Service Centers across the country - We have your back