Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Cushioned, Both Ends
Seal Type Code
1
Port Type
NPTF
Mounting Style Description
Cap Fixed Clevis
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Seal Material
Buna-N
Base Wt.
10.29 lb
Series
Econo-Ram II™
Rod End Style
Female, Short
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Bore Code
E12
Cylinder Bore Size
4 in
Seal Design
Buna-N Rubber
Port Size
1/2
Rod End Thread
1-14
End Type
Single Rod
Lube Specification
Non Lube Design
Rod Material
Aluminum
Cylinder Material
Aluminum
Weight per Inch
1.35 lb
Magnetic Piston
No
Mounting Style Code
84
Rod Diameter
1 3/8 in
Rod End Style Code
3
Mounting Style
MP1
Weight
19.74 LB
We're here for you
with Service Centers across the country - We have your back