Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Seal Material
Buna-N
Actuator Material
Aluminum
Seal Type Code
1
Port Size
1/2
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod Diameter
1 3/8 in
Cylinder Bore Size
4 in
Bore Code
E12
Port Type
NPTF
Series
Econo-Ram II™
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Mounting Style
MP1
Rod End Thread
1-14
Mounting Style Code
84
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Seal Design
Buna-N Rubber
Base Wt.
10.29 lb
Rod Material
Aluminum
End Type
Single Rod
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.35 lb
Rod End Style Code
2
Weight
23.79 LB
We're here for you
with Service Centers across the country - We have your back