Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Type
NPTF
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Bore Code
E12
Lube Specification
Non Lube Design
Mounting Style Code
69
Rod End Style Code
4
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Seal Material
Buna-N
Weight per Inch
0.5 lb
Mounting Style
MT1
Cushions
Noncushioned
Rod End Thread
1 1/4-12
Series
Econo-Ram II™
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Size
1/2
Mounting Style Description
Head Trunnion
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
Magnetic Piston
No
Seal Type Code
1
Base Wt.
10.29 lb
Rod End Style
Male, Intermediate
Cylinder Material
Aluminum
Cylinder Bore Size
4 in
Weight
34.29 LB
We're here for you
with Service Centers across the country - We have your back