Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
Seal Material
Buna-N
End Type
Single Rod
Rod End Style Code
2
Mounting Style Description
Detachable Pivot Eye
Mounting Style
MP4
Weight per Inch
1.62 lb
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, NFPA
Base Wt.
10.29 lb
Seal Design
Buna-N Rubber
Bore Code
E12
Cylinder Material
Aluminum
Cylinder Bore Size
4 in
Actuator Material
Aluminum
Rod Diameter
1 3/8 in
Seal Type Code
1
Port Type
NPTF
Series
Econo-Ram II™
Rod Material
Aluminum
Port Size
1/2
Mounting Style Code
68
Rod End Thread
1-14
Weight
49.17 LB
We're here for you
with Service Centers across the country - We have your back